Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt Pulley, Steel, W 2 3/8 in

  • Mfr # QD30-8M-50

  • Zoro # G410984805


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Weight
2.04 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Outside Diameter
3.346 in
Tooth Shape
Curvilinear
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD30-8M-50
Zoro #
G410984805
UPC #
00195057723689
Country of Origin
China

Dimensions

Outside Diameter
3.346 in
For Bushing Size
JA
Maximum Bore Diameter
1 1/4 in
Minimum Bore Diameter
1/2 in
Overall Width
2 3/8 in
For Belt Trade Size
HTD
Pitch Diameter
3.008 in
Face Width
2.375 in
For Belt Width
50 mm

Details

Weight
2.04 lb
Resistance Properties
Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Item
HTD Timing Belt Pulley
Tooth Shape
Curvilinear
Pitch
8 mm
Features
Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Material
Steel
Number of Flanges
2
For Belt Series
HTD
Standards
REACH, RoHS
Number of Teeth
30
For Use With
HTD Belts
Finish
Black Oxide
For Bushing Type
Quick Detachable

Description

Timing Belt Pulley, For Belt Series PowerGrip(R) HTD(R), For Belt Width 50 mm, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 30, Outside Diameter 3.346 in, Pitch 8 mm, Pitch Diameter 3.008 in, Face Width 2.375 in, Features Highly Flexible, Low Speed Compatible, Finish Black Oxide, For Belt Trade Size HTD, Number of Flanges 2, Overall Width 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.