Shop ZORO SELECT
See all product information
Create Account
HxHdCpScrw, Steel, 1 1/4", 1/2"-20, 50PK
- Mfr # 454336-PG
- Zoro # G416329129
product price:Â
$
19.79
/pk of 50, $0.40/ea
Key Features
Grade 8 Material Grade/Class
Head Width
3/4 in
System of Measurement
Inch
Minimum Thread Length
1 1/4 in
Thread Type
Fine
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 454336-PG
- Zoro #
- G416329129
- UPC #
- 087302655336
- Country of Origin
- United States
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Thread Style
- Partially Threaded
- Thread Type
- Fine
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- SAE J429
- Material
- Steel
- Type
- Hex Head Cap Screw
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC33
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Finish
- Zinc Yellow
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 3/4 in
- Fastener Length
- 1 1/4 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-20
- Head Height
- 5/16 in
- Overall Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/2 In.-20, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.