Shop All Hydraulic Filters
Zoro Select
Hydraulic Spin-on Filter Head, - micron, -
Mfr # 3KML5
Zoro # G4651473
original price:
$9.39
5% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 200 psi
- Inlet Port Thread Size 9/16"-18
- Thread Size 9/16-18"
- Micron Rating 10
- Max. Pressure (PSI) 200
Product Information
- Brand Zoro Select
- MFR # 3KML5
- Zoro # G4651473
- UPC # 724920080729
- Country of Origin Taiwan, Province of China
- Category Hydraulic Filters
Dimensions
Inlet Port Thread Size | 9/16"-18 |
Thread Size | 9/16-18" |
Overall Length | 1 17/32 in |
Outlet Port Thread Size | 9/16"-18 |
Outside Dia. | 3 1/16 in |
Details
Description
Hydraulic Spin-on Filter Head,10 Micron
- •Filters contaminants as small as 10 microns from the oil returning to the reservoir.
- •Extends the life of your hydraulic system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1/8 In, Steel (2C-012)
- PROTEXALL LUBE 11 OZ SUPER SLICK (20017)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, 60 Series (BH1-60)
- BAILEY Roller Chain Breaker: #60 to #100 Roller Chain Breaker (131465)
- ZORO SELECT Hydraulic Spin-On Filter, 25 micron, Cellulose (3KML9)
- ZORO SELECT 7 GPM Return Line Filter Head 3/8 Inch NPTF (3KML6)
- BUYERS PRODUCTS 50 GPM In-Tank Filter 1-1/4 Inch NPT/25 Micron/25 PSI Bypass (HFA52525)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171839, 10 micron, Outside-In (MF0506285)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ25, 25 micron, Outside-In (MF0066060)
- PARKER PARKER 928557 Replacement/Interchange Hydraulic Filter (MF0575944)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO PGUL12A50UW, 50 micron, Outside-In (MF0238358)
- Zoro Select Hydraulic Filters