Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Idler Sprocket

  • Mfr # 40DB19-IDLER

  • Zoro # G210984906


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Sprocket Material
Steel
Length through Bore
1 1/4 in
Number of Teeth
19
Outside Diameter
3.28 in
Tightener Shaft Required
813Y51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40DB19-IDLER
Zoro #
G210984906
UPC #
00195057187535
Country of Origin
United States

Dimensions

Length through Bore
1 1/4 in
Outside Diameter
3.28 in
Bore Diameter
1 in
Pitch Diameter
3.038 in
Sprocket Width
1.25 in
Hub Diameter
2 7/16 in
Tooth Width
0.841 in

Details

Sprocket Material
Steel
Number of Teeth
19
Tightener Shaft Required
813Y51
Standards
REACH Certified, RoHS Compliant
Chain Number
40-2
Bearing Type
Needle Roller
Sprocket Finish
Black Oxide
Item
Idler Sprocket
For Chain Pitch
1/2 in
Hub Projection
0.409 in
For Number of Strands
Double

Description

Idler Sprocket, Bore Diameter 1 in, Chain Number 40-2, Sprocket Material Steel, Number of Teeth 19, Outside Diameter 3.28 in, Bearing Type Needle Roller, For Chain Pitch 1/2 in, For Number of Strands Double, Hub Diameter 2 7/16 in, Hub Projection 0.409 in, Length through Bore 1 1/4 in, Pitch Diameter 3.038 in, Sprocket Finish Black Oxide, Sprocket Width 1.25 in, Standards REACH Certified, RoHS Compliant, Tightener Shaft Required 813Y51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.