Zoro Homepage

Idler Sprocket, Cast Iron, 1.8 in OD

  • Mfr # 24XL050-IDLER

  • Zoro # G010984809


product price: $41.79
/ea

Key Features

Compatible Tightener Shaft Manufacturer Part Number
N1
Overall Width
1/2 in
Tooth Shape
Trapezoidal
For Belt Trade Size
XL
Pulley Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24XL050-IDLER
Zoro #
G010984809
UPC #
00195057187078
Country of Origin
United States

Dimensions

Overall Width
1/2 in
For Belt Trade Size
XL
Face Width
0.5 in
Bore Diameter
0.5 in
Outside Diameter
1.8 in
Pitch Diameter
1.528 in
For Belt Width
1/2 in

Details

Compatible Tightener Shaft Manufacturer Part Number
N1
Tooth Shape
Trapezoidal
Pulley Material
Cast Iron
Number of Flanges
2
Standards
REACH, RoHS
Pitch
0.2 in
Item
Idler Sprocket
Pulley Finish
Black Oxide
Weight
0.2 lb
For Belt Series
XL
Material Fabrication
Cast
Number of Teeth
24
Bearing Type
Needle Roller
Tooth Style
XL

Description

Idler Sprocket, Bore Diameter 0.5 in, Number of Teeth 24, Outside Diameter 1.8 in, Pitch 0.2 in, Compatible Tightener Shaft Grainger Part Number 813Y52, Bearing Type Needle Roller, Compatible Tightener Shaft Manufacturer Part Number N1, Face Width 0.5 in, For Belt Series XL, For Belt Trade Size XL, For Belt Width 1/2 in, Material Fabrication Cast, Number of Flanges 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.