Inch Aluminum Flat Bars

  • Mfr # AF6061/12500-108
  • Zoro # G723357396
product price: 
$
375.99
/ea
Free Shipping & Returns

Key Features

Shape
Flat
Tensile Strength
45,000 psi
Material
Aluminum
Temper
T6511
Wire Rope Length
108 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/12500-108
Zoro #
G723357396
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
108 in
Overall Width
2 1/2 in
Length Tolerance
+/-0.125 in
Thickness
1 in
Width Tolerance
+/-0.125 in
Overall Length
108 in
Length
108 in

Details

Shape
Flat
Tensile Strength
45,000 psi
Material
Aluminum
Item
Aluminum Flat Bar
Temper
T6511
Standards
AMSQQA200/8
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
System of Measurement
Inch
Yield Strength
40,000 psi
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Fabrication
Cold Drawn
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Heat Treatment
No Heat Treatment
Thickness Tolerance
+/-0.010 in
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 108 in Overall Length, Length Tolerance +/-0.125 in, 2 1/2 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews