Inch Aluminum Flat Bars

  • Mfr # AF6061/12500-84
  • Zoro # G423352738
product price: 
$
343.99
/ea
Free Shipping & Returns

Key Features

Wire Rope Length
84 in
Temper
T6511
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Cold Drawn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/12500-84
Zoro #
G423352738
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
84 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
2 1/2 in
Thickness
1 in
Overall Length
84 in
Length
84 in

Details

Temper
T6511
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Cold Drawn
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Yield Strength
40,000 psi
Thickness Tolerance
+/-0.010 in
Tensile Strength
45,000 psi
Material
Aluminum
Standards
AMSQQA200/8
Item
Aluminum Flat Bar
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Shape
Flat
Maximum Temperature
1,205 Degrees F
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 84 in Overall Length, Length Tolerance +/-0.125 in, 2 1/2 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews