Inch Aluminum Flat Bars
- Mfr # AF6061/12501500-84
- Zoro # G123360613
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Temper
T6511
Width Tolerance
+/-0.125 in
Yield Strength
40,000 psi
Shape
Flat
Includes Material Certificate
No Certificates Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/12501500-84
- Zoro #
- G123360613
- UPC #
- -
- Country of Origin
- Multiple
- Temper
- T6511
- Yield Strength
- 40,000 psi
- Shape
- Flat
- Includes Material Certificate
- No Certificates Included
- Material
- Aluminum
- Thickness Tolerance
- +/-0.010 in
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Brinell Hardness
- 95 BHN
- Fabrication
- Cold Drawn
- Mechanical Finish
- Mill
- Maximum Temperature
- 1,205 Degrees F
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 45,000 psi
- Standards
- AMSQQA200/8
- Item
- Aluminum Flat Bar
- Heat Treatment
- No Heat Treatment
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Width Tolerance
- +/-0.125 in
- Overall Width
- 1 1/2 in
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 84 in
- Thickness
- 1.25 in
- Overall Length
- 84 in
- Length
- 84 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 84 in Overall Length, Length Tolerance +/-0.125 in, 1 1/2 in Overall Width, Width Tolerance +/-0.125 in, 1.25 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.