Inch Aluminum Flat Bars

  • Mfr # AF6061/12502-60
  • Zoro # G923359725
product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Brinell Hardness
95 BHN
Temper
T6511
Material
Aluminum
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/12502-60
Zoro #
G923359725
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
2 in
Thickness
1.25 in
Wire Rope Length
60 in
Overall Length
60 in
Length
60 in

Details

Brinell Hardness
95 BHN
Temper
T6511
Material
Aluminum
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Standards
AMSQQA200/8
Maximum Temperature
1,205 Degrees F
Item
Aluminum Flat Bar
Shape
Flat
Thickness Tolerance
+/-0.010 in
Tensile Strength
45,000 psi
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 60 in Overall Length, Length Tolerance +/-0.125 in, 2 in Overall Width, Width Tolerance +/-0.125 in, 1.25 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews