Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/12503-96
- Zoro # G523360077
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Thickness
1.25 in
Maximum Temperature
1,205 Degrees F
Heat Treatment
No Heat Treatment
Yield Strength
40,000 psi
Width Tolerance
+/-0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/12503-96
- Zoro #
- G523360077
- UPC #
- -
- Country of Origin
- Multiple
- Maximum Temperature
- 1,205 Degrees F
- Heat Treatment
- No Heat Treatment
- Yield Strength
- 40,000 psi
- Brinell Hardness
- 95 BHN
- Mechanical Finish
- Mill
- Tensile Strength
- 45,000 psi
- Shape
- Flat
- Item
- Aluminum Flat Bar
- System of Measurement
- Inch
- Fabrication
- Cold Drawn
- Includes Material Certificate
- No Certificates Included
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Standards
- AMSQQA200/8
- Thickness Tolerance
- +/-0.010 in
- Temper
- T6511
- Heat Treatable
- Heat Treatable
- Material
- Aluminum
- Shell Material
- Aluminum
Dimensions
- Thickness
- 1.25 in
- Width Tolerance
- +/-0.125 in
- Overall Width
- 3 in
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 96 in
- Overall Length
- 96 in
- Length
- 96 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 96 in Overall Length, Length Tolerance +/-0.125 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 1.25 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.