Inch Aluminum Flat Bars
- Mfr # AF6061/12504-96
- Zoro # G323357338
product price:Â
$
796.99
/ea
Free Shipping & Returns
Key Features
Heat Treatable
Heat Treatable
Wire Rope Length
96 in
Mechanical Finish
Mill
Standards
AMSQQA200/8
Maximum Temperature
1,205 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/12504-96
- Zoro #
- G323357338
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Mill
- Standards
- AMSQQA200/8
- Maximum Temperature
- 1,205 Degrees F
- System of Measurement
- Inch
- Material
- Aluminum
- Tensile Strength
- 45,000 psi
- Item
- Aluminum Flat Bar
- Heat Treatment
- No Heat Treatment
- Shape
- Flat
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Temper
- T6511
- Includes Material Certificate
- No Certificates Included
- Brinell Hardness
- 95 BHN
- Fabrication
- Cold Drawn
- Thickness Tolerance
- +/-0.010 in
- Yield Strength
- 40,000 psi
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 96 in
- Length Tolerance
- +/-0.125 in
- Thickness
- 1.25 in
- Width Tolerance
- +/-0.125 in
- Overall Width
- 4 in
- Overall Length
- 96 in
- Length
- 96 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 96 in Overall Length, Length Tolerance +/-0.125 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 1.25 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.