Inch Aluminum Flat Bars
- Mfr # AF6061/125500-108
- Zoro # G423356231
product price:Â
$
16.39
/ea
Key Features
Temper
T6511
Thickness
0.125 in
Thickness Tolerance
+/-0.010 in
System of Measurement
Inch
Maximum Temperature
1,205 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/125500-108
- Zoro #
- G423356231
- UPC #
- -
- Country of Origin
- Multiple
- Temper
- T6511
- Thickness Tolerance
- +/-0.010 in
- System of Measurement
- Inch
- Maximum Temperature
- 1,205 Degrees F
- Yield Strength
- 40,000 psi
- Mechanical Finish
- Mill
- Shape
- Flat
- Item
- Aluminum Flat Bar
- Heat Treatment
- No Heat Treatment
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Standards
- AMSQQA200/8
- Includes Material Certificate
- No Certificates Included
- Brinell Hardness
- 95 BHN
- Fabrication
- Cold Drawn
- Material
- Aluminum
- Tensile Strength
- 45,000 psi
- Heat Treatable
- Heat Treatable
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.125 in
- Overall Width
- 1/2 in
- Wire Rope Length
- 108 in
- Length Tolerance
- +/-0.125 in
- Width Tolerance
- +/-0.125 in
- Overall Length
- 108 in
- Length
- 108 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 108 in Overall Length, Length Tolerance +/-0.125 in, 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.125 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.