Inch Aluminum Flat Bars

  • Mfr # AF6061/125500-60
  • Zoro # G623359469
product price: 
$
11.59
/ea

Key Features

Thickness Tolerance
+/-0.010 in
Temper
T6511
Shape
Flat
Includes Material Certificate
No Certificates Included
Standards
AMSQQA200/8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/125500-60
Zoro #
G623359469
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
60 in
Overall Width
1/2 in
Thickness
0.125 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
60 in
Length
60 in

Details

Thickness Tolerance
+/-0.010 in
Temper
T6511
Shape
Flat
Includes Material Certificate
No Certificates Included
Standards
AMSQQA200/8
Yield Strength
40,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Heat Treatment
No Heat Treatment
Material
Aluminum
Item
Aluminum Flat Bar
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Fabrication
Cold Drawn
System of Measurement
Inch
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 60 in Overall Length, Length Tolerance +/-0.125 in, 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.125 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews