Shop ZORO SELECT

Inch Aluminum Flat Bars

  • Mfr # AF6061/13-84
  • Zoro # G123354599

product price: 
$
413.99
/ea
Free Shipping & Returns

Key Features

Standards
AMSQQA200/8
Length Tolerance
+/-0.125 in
Fabrication
Cold Drawn
Temper
T6511
Brinell Hardness
95 BHN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/13-84
Zoro #
G123354599
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Thickness
1 in
Wire Rope Length
84 in
Overall Width
3 in
Width Tolerance
+/-0.125 in
Overall Length
84 in
Length
84 in

Details

Standards
AMSQQA200/8
Fabrication
Cold Drawn
Temper
T6511
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Item
Aluminum Flat Bar
Shape
Flat
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Thickness Tolerance
+/-0.010 in
Material
Aluminum
Tensile Strength
45,000 psi
Heat Treatment
No Heat Treatment
Yield Strength
40,000 psi
Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Heat Treatable
Heat Treatable
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 84 in Overall Length, Length Tolerance +/-0.125 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.