Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/13500-120
- Zoro # G623357502
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Thickness
1 in
Material
Aluminum
Thickness Tolerance
+/-0.010 in
Standards
AMSQQA200/8
Width Tolerance
+/-0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/13500-120
- Zoro #
- G623357502
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Aluminum
- Thickness Tolerance
- +/-0.010 in
- Standards
- AMSQQA200/8
- Maximum Temperature
- 1,205 Degrees F
- Yield Strength
- 40,000 psi
- Item
- Aluminum Flat Bar
- Brinell Hardness
- 95 BHN
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Mill
- Temper
- T6511
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Tensile Strength
- 45,000 psi
- Shape
- Flat
- Heat Treatment
- No Heat Treatment
- Fabrication
- Cold Drawn
- System of Measurement
- Inch
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Aluminum
Dimensions
- Thickness
- 1 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Overall Width
- 3 1/2 in
- Wire Rope Length
- 120 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 120 in Overall Length, Length Tolerance +/-0.125 in, 3 1/2 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.