Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/14-96
- Zoro # G123357675
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Width Tolerance
+/-0.125 in
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Overall Width
4 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/14-96
- Zoro #
- G123357675
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- No Certificates Included
- Material
- Aluminum
- Temper
- T6511
- Fabrication
- Cold Drawn
- Tensile Strength
- 45,000 psi
- Thickness Tolerance
- +/-0.010 in
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Item
- Aluminum Flat Bar
- Brinell Hardness
- 95 BHN
- Maximum Temperature
- 1,205 Degrees F
- Heat Treatment
- No Heat Treatment
- Yield Strength
- 40,000 psi
- Standards
- AMSQQA200/8
- Shape
- Flat
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Width Tolerance
- +/-0.125 in
- Overall Width
- 4 in
- Wire Rope Length
- 96 in
- Thickness
- 1 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 96 in
- Length
- 96 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 96 in Overall Length, Length Tolerance +/-0.125 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.