Inch Aluminum Flat Bars
- Mfr # AF6061/15003-84
- Zoro # G523360503
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
45,000 psi
Length Tolerance
+/-0.125 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material
Aluminum
Heat Treatment
No Heat Treatment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/15003-84
- Zoro #
- G523360503
- UPC #
- -
- Country of Origin
- Multiple
- Tensile Strength
- 45,000 psi
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Material
- Aluminum
- Heat Treatment
- No Heat Treatment
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Item
- Aluminum Flat Bar
- Shape
- Flat
- Brinell Hardness
- 95 BHN
- Fabrication
- Cold Drawn
- Yield Strength
- 40,000 psi
- Heat Treatable
- Heat Treatable
- Maximum Temperature
- 1,205 Degrees F
- Includes Material Certificate
- No Certificates Included
- Thickness Tolerance
- +/-0.010 in
- Temper
- T6511
- Standards
- AMSQQA200/8
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/-0.125 in
- Width Tolerance
- +/-0.125 in
- Thickness
- 1.5 in
- Overall Width
- 3 in
- Wire Rope Length
- 84 in
- Overall Length
- 84 in
- Length
- 84 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 84 in Overall Length, Length Tolerance +/-0.125 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 1.5 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.