Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/15004-96
- Zoro # G023352800
product price:Â
$
883.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
96 in
Heat Treatment
No Heat Treatment
Width Tolerance
+/-0.125 in
Maximum Temperature
1,205 Degrees F
Thickness Tolerance
+/-0.010 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/15004-96
- Zoro #
- G023352800
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- No Heat Treatment
- Item
- Aluminum Flat Bar
- Maximum Temperature
- 1,205 Degrees F
- Thickness Tolerance
- +/-0.010 in
- Brinell Hardness
- 95 BHN
- Standards
- AMSQQA200/8
- Tensile Strength
- 45,000 psi
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Temper
- T6511
- Includes Material Certificate
- No Certificates Included
- Material
- Aluminum
- Mechanical Finish
- Mill
- Shape
- Flat
- Fabrication
- Cold Drawn
- Yield Strength
- 40,000 psi
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 96 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Thickness
- 1.5 in
- Overall Width
- 4 in
- Overall Length
- 96 in
- Length
- 96 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 96 in Overall Length, Length Tolerance +/-0.125 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 1.5 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.