Inch Aluminum Flat Bars
- Mfr # AF6061/17502-144
- Zoro # G923361162
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Width Tolerance
+/-0.125 in
Shape
Flat
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Length Tolerance
+/-0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/17502-144
- Zoro #
- G923361162
- UPC #
- -
- Country of Origin
- Multiple
- Shape
- Flat
- Mechanical Finish
- Mill
- Item
- Aluminum Flat Bar
- Brinell Hardness
- 95 BHN
- Heat Treatment
- No Heat Treatment
- Heat Treatable
- Heat Treatable
- Thickness Tolerance
- +/-0.010 in
- Yield Strength
- 40,000 psi
- System of Measurement
- Inch
- Tensile Strength
- 45,000 psi
- Includes Material Certificate
- No Certificates Included
- Maximum Temperature
- 1,205 Degrees F
- Standards
- AMSQQA200/8
- Material
- Aluminum
- Temper
- T6511
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Fabrication
- Cold Drawn
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Overall Width
- 2 in
- Wire Rope Length
- 144 in
- Thickness
- 1.75 in
- Overall Length
- 144 in
- Length
- 144 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 144 in Overall Length, Length Tolerance +/-0.125 in, 2 in Overall Width, Width Tolerance +/-0.125 in, 1.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.