Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/1883-108
- Zoro # G023354521
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Length Tolerance
+/-0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/1883-108
- Zoro #
- G023354521
- UPC #
- -
- Country of Origin
- Multiple
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Heat Treatable
- Heat Treatable
- Heat Treatment
- No Heat Treatment
- Temper
- T6511
- Yield Strength
- 40,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Thickness Tolerance
- +/-0.010 in
- Tensile Strength
- 45,000 psi
- Material
- Aluminum
- Standards
- AMSQQA200/8
- System of Measurement
- Inch
- Fabrication
- Cold Drawn
- Brinell Hardness
- 95 BHN
- Includes Material Certificate
- No Certificates Included
- Shape
- Flat
- Item
- Aluminum Flat Bar
- Mechanical Finish
- Mill
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 3 in
- Length Tolerance
- +/-0.125 in
- Width Tolerance
- +/-0.125 in
- Thickness
- 0.188 in
- Wire Rope Length
- 108 in
- Overall Length
- 108 in
- Length
- 108 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 108 in Overall Length, Length Tolerance +/-0.125 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 0.188 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.