Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/1884-132
- Zoro # G123359006
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Wire Rope Length
132 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/1884-132
- Zoro #
- G123359006
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatable
- Heat Treatable
- Fabrication
- Cold Drawn
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- System of Measurement
- Inch
- Standards
- AMSQQA200/8
- Maximum Temperature
- 1,205 Degrees F
- Brinell Hardness
- 95 BHN
- Includes Material Certificate
- No Certificates Included
- Thickness Tolerance
- +/-0.010 in
- Item
- Aluminum Flat Bar
- Shape
- Flat
- Material
- Aluminum
- Heat Treatment
- No Heat Treatment
- Tensile Strength
- 45,000 psi
- Temper
- T6511
- Yield Strength
- 40,000 psi
- Mechanical Finish
- Mill
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 132 in
- Width Tolerance
- +/-0.125 in
- Overall Width
- 4 in
- Length Tolerance
- +/-0.125 in
- Thickness
- 0.188 in
- Overall Length
- 132 in
- Length
- 132 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 132 in Overall Length, Length Tolerance +/-0.125 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 0.188 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.