Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/188750-60
- Zoro # G023361468
product price:Â
$
19.99
/ea
Key Features
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material
Aluminum
Includes Material Certificate
No Certificates Included
Width Tolerance
+/-0.125 in
Standards
AMSQQA200/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/188750-60
- Zoro #
- G023361468
- UPC #
- -
- Country of Origin
- Multiple
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Material
- Aluminum
- Includes Material Certificate
- No Certificates Included
- Item
- Aluminum Flat Bar
- Standards
- AMSQQA200/8
- Temper
- T6511
- Shape
- Flat
- Maximum Temperature
- 1,205 Degrees F
- Yield Strength
- 40,000 psi
- Fabrication
- Cold Drawn
- Brinell Hardness
- 95 BHN
- Heat Treatment
- No Heat Treatment
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- Thickness Tolerance
- +/-0.010 in
- Tensile Strength
- 45,000 psi
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 60 in
- Overall Width
- 3/4 in
- Thickness
- 0.188 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 60 in Overall Length, Length Tolerance +/-0.125 in, 3/4 in Overall Width, Width Tolerance +/-0.125 in, 0.188 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.