Inch Aluminum Flat Bars
- Mfr # AF6061/188750-96
- Zoro # G323355006
product price:Â
$
32.79
/ea
Key Features
Overall Width
3/4 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Flat
Maximum Temperature
1,205 Degrees F
Thickness
0.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/188750-96
- Zoro #
- G323355006
- UPC #
- -
- Country of Origin
- Multiple
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Item
- Aluminum Flat Bar
- Shape
- Flat
- Maximum Temperature
- 1,205 Degrees F
- Heat Treatable
- Heat Treatable
- Temper
- T6511
- Yield Strength
- 40,000 psi
- Tensile Strength
- 45,000 psi
- Thickness Tolerance
- +/-0.010 in
- Material
- Aluminum
- Includes Material Certificate
- No Certificates Included
- Mechanical Finish
- Mill
- Standards
- AMSQQA200/8
- Heat Treatment
- No Heat Treatment
- System of Measurement
- Inch
- Fabrication
- Cold Drawn
- Brinell Hardness
- 95 BHN
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 3/4 in
- Thickness
- 0.188 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 96 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 96 in
- Length
- 96 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 96 in Overall Length, Length Tolerance +/-0.125 in, 3/4 in Overall Width, Width Tolerance +/-0.125 in, 0.188 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.