Inch Aluminum Flat Bars

  • Mfr # AF6061/2503-132
  • Zoro # G023359779
product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant, Wear-Resistant
Thickness Tolerance
+/-0.010 in
Thickness
0.25 in
Material
Aluminum
Temper
T6511
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/2503-132
Zoro #
G023359779
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width Tolerance
+/-0.125 in
Wire Rope Length
132 in
Length Tolerance
+/-0.125 in
Overall Width
3 in
Overall Length
132 in
Length
132 in

Details

Resistance Properties
Corrosion-Resistant, Wear-Resistant
Thickness Tolerance
+/-0.010 in
Material
Aluminum
Temper
T6511
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,205 Degrees F
Item
Aluminum Flat Bar
Yield Strength
40,000 psi
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Standards
AMSQQA200/8
Shape
Flat
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 132 in Overall Length, Length Tolerance +/-0.125 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews