Inch Aluminum Flat Bars

  • Mfr # AF6061/2503-144
  • Zoro # G823354240
product price: 
$
266.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.125 in
Mechanical Finish
Mill
Overall Width
3 in
Thickness Tolerance
+/-0.010 in
Yield Strength
40,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/2503-144
Zoro #
G823354240
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.125 in
Overall Width
3 in
Wire Rope Length
144 in
Thickness
0.25 in
Length Tolerance
+/-0.125 in
Overall Length
144 in
Length
144 in

Details

Mechanical Finish
Mill
Thickness Tolerance
+/-0.010 in
Yield Strength
40,000 psi
Item
Aluminum Flat Bar
System of Measurement
Inch
Material
Aluminum
Brinell Hardness
95 BHN
Standards
AMSQQA200/8
Maximum Temperature
1,205 Degrees F
Tensile Strength
45,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Flat
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Temper
T6511
Fabrication
Cold Drawn
Heat Treatable
Heat Treatable
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 144 in Overall Length, Length Tolerance +/-0.125 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews