Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/2505-144
- Zoro # G223357933
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+/-0.125 in
System of Measurement
Inch
Fabrication
Cold Drawn
Includes Material Certificate
No Certificates Included
Shape
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/2505-144
- Zoro #
- G223357933
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Item
- Aluminum Flat Bar
- Fabrication
- Cold Drawn
- Includes Material Certificate
- No Certificates Included
- Shape
- Flat
- Temper
- T6511
- Material
- Aluminum
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- Brinell Hardness
- 95 BHN
- Standards
- AMSQQA200/8
- Heat Treatment
- No Heat Treatment
- Tensile Strength
- 45,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Yield Strength
- 40,000 psi
- Thickness Tolerance
- +/-0.010 in
- Shell Material
- Aluminum
Dimensions
- Length Tolerance
- +/-0.125 in
- Overall Width
- 5 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 144 in
- Thickness
- 0.25 in
- Overall Length
- 144 in
- Length
- 144 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 144 in Overall Length, Length Tolerance +/-0.125 in, 5 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.