Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/2508-108
- Zoro # G323355709
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8 in
Temper
T6
Standards
ASTM B632
Mechanical Finish
Mill
Length Tolerance
+/-1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/2508-108
- Zoro #
- G323355709
- UPC #
- -
- Country of Origin
- Multiple
- Temper
- T6
- Standards
- ASTM B632
- Mechanical Finish
- Mill
- Includes Material Certificate
- No Certificates Included
- Material
- Aluminum
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Coating
- Plain
- Yield Strength
- 40,000 psi
- Brinell Hardness
- 95 BHN
- Thickness Tolerance
- +/-0.01 in
- Galvanized
- Not Galvanized
- Maximum Temperature
- 1,205 Degrees F
- Fabrication
- Cold Drawn
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 45,000 psi
- Heat Treatment
- No Heat Treatment
- Shape
- Plate
- Item
- Aluminum Plate
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 8 in
- Length Tolerance
- +/-1 in
- Thickness
- 0.25 in
- Wire Rope Length
- 108 in
- Width Tolerance
- +/-0.125 in
- Overall Length
- 108 in
- Length
- 108 in
Description
Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 108 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.25 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.