Inch Aluminum Flat Bars

  • Mfr # AF6061/2508-24
  • Zoro # G623357212
product price: 
$
84.29
/ea

Key Features

Thickness Tolerance
+/-0.01 in
Yield Strength
40,000 psi
Material
Aluminum
Shape
Plate
Heat Treatment
No Heat Treatment
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/2508-24
Zoro #
G623357212
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Overall Width
8 in
Wire Rope Length
24 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-1 in
Overall Length
24 in
Length
24 in

Details

Thickness Tolerance
+/-0.01 in
Yield Strength
40,000 psi
Material
Aluminum
Shape
Plate
Heat Treatment
No Heat Treatment
Coating
Plain
Galvanized
Not Galvanized
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Tensile Strength
45,000 psi
Temper
T6
Standards
ASTM B632
Maximum Temperature
1,205 Degrees F
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Cold Drawn
Item
Aluminum Plate
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 24 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.25 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632

Ratings & reviews