Inch Aluminum Flat Bars
- Mfr # AF6061/2508-84
- Zoro # G623361714
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8 in
Coating
Plain
Thickness Tolerance
+/-0.01 in
Temper
T6
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/2508-84
- Zoro #
- G623361714
- UPC #
- -
- Country of Origin
- Multiple
- Coating
- Plain
- Thickness Tolerance
- +/-0.01 in
- Temper
- T6
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Shape
- Plate
- Maximum Temperature
- 1,205 Degrees F
- Heat Treatment
- No Heat Treatment
- Item
- Aluminum Plate
- Brinell Hardness
- 95 BHN
- Mechanical Finish
- Mill
- Includes Material Certificate
- No Certificates Included
- Galvanized
- Not Galvanized
- Standards
- ASTM B632
- Yield Strength
- 40,000 psi
- Heat Treatable
- Heat Treatable
- Material
- Aluminum
- System of Measurement
- Inch
- Fabrication
- Cold Drawn
- Tensile Strength
- 45,000 psi
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 8 in
- Wire Rope Length
- 84 in
- Thickness
- 0.25 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-1 in
- Overall Length
- 84 in
- Length
- 84 in
Description
Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 84 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.25 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.