Inch Aluminum Flat Bars
- Mfr # AF6061/26-132
- Zoro # G423355586
product price:Â
$
1,727.99
/ea
Free Shipping & Returns
Key Features
Thickness Tolerance
+/-0.010 in
Temper
T6511
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Length Tolerance
+/-0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/26-132
- Zoro #
- G423355586
- UPC #
- -
- Country of Origin
- Multiple
- Thickness Tolerance
- +/-0.010 in
- Temper
- T6511
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Yield Strength
- 40,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Mechanical Finish
- Mill
- Fabrication
- Cold Drawn
- Brinell Hardness
- 95 BHN
- Material
- Aluminum
- System of Measurement
- Inch
- Item
- Aluminum Flat Bar
- Heat Treatment
- No Heat Treatment
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 45,000 psi
- Shape
- Flat
- Includes Material Certificate
- No Certificates Included
- Standards
- AMSQQA200/8
- Shell Material
- Aluminum
Dimensions
- Length Tolerance
- +/-0.125 in
- Overall Width
- 6 in
- Thickness
- 2 in
- Wire Rope Length
- 132 in
- Width Tolerance
- +/-0.125 in
- Overall Length
- 132 in
- Length
- 132 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 132 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 2 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.