Inch Aluminum Flat Bars

  • Mfr # AF6061/37512-108
  • Zoro # G823359979
product price: 
$
656.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
1,205 Degrees F
Standards
ASTM B632
Width Tolerance
+/-0.125 in
Galvanized
Not Galvanized
Temper
T6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/37512-108
Zoro #
G823359979
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.125 in
Wire Rope Length
108 in
Thickness
0.375 in
Length Tolerance
+/-1 in
Overall Width
12 in
Overall Length
108 in
Length
108 in

Details

Maximum Temperature
1,205 Degrees F
Standards
ASTM B632
Galvanized
Not Galvanized
Item
Aluminum Plate
Temper
T6
Shape
Plate
System of Measurement
Inch
Fabrication
Cold Drawn
Brinell Hardness
95 BHN
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material
Aluminum
Coating
Plain
Yield Strength
40,000 psi
Thickness Tolerance
+/-0.01 in
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 108 in, Length Tolerance +/-1 in, Overall Width 12 in, Width Tolerance +/-0.125 in, Thickness 0.375 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632

Ratings & reviews