Inch Aluminum Flat Bars

  • Mfr # AF6061/37512-144
  • Zoro # G123358849
product price: 
$
679.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.375 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Galvanized
Not Galvanized
Yield Strength
40,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/37512-144
Zoro #
G123358849
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Overall Width
12 in
Wire Rope Length
144 in
Overall Length
144 in
Length
144 in

Details

Galvanized
Not Galvanized
Yield Strength
40,000 psi
Fabrication
Cold Drawn
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Shape
Plate
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Temper
T6
Item
Aluminum Plate
Brinell Hardness
95 BHN
Standards
ASTM B632
Heat Treatable
Heat Treatable
Coating
Plain
Material
Aluminum
System of Measurement
Inch
Thickness Tolerance
+/-0.01 in
Maximum Temperature
1,205 Degrees F
Heat Treatment
No Heat Treatment
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 144 in, Length Tolerance +/-1 in, Overall Width 12 in, Width Tolerance +/-0.125 in, Thickness 0.375 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632

Ratings & reviews