Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/37512-36
- Zoro # G323360383
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
System of Measurement
Inch
Wire Rope Length
36 in
Thickness
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/37512-36
- Zoro #
- G323360383
- UPC #
- -
- Country of Origin
- Multiple
- Galvanized
- Not Galvanized
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Standards
- ASTM B632
- Maximum Temperature
- 1,205 Degrees F
- Material
- Aluminum
- Thickness Tolerance
- +/-0.01 in
- Yield Strength
- 40,000 psi
- Shape
- Plate
- Fabrication
- Cold Drawn
- Temper
- T6
- Item
- Aluminum Plate
- Heat Treatment
- No Heat Treatment
- Coating
- Plain
- Tensile Strength
- 45,000 psi
- Includes Material Certificate
- No Certificates Included
- Brinell Hardness
- 95 BHN
- Mechanical Finish
- Mill
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 36 in
- Thickness
- 0.375 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-1 in
- Overall Width
- 12 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 36 in, Length Tolerance +/-1 in, Overall Width 12 in, Width Tolerance +/-0.125 in, Thickness 0.375 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.