Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/3752500-132
- Zoro # G823353380
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.375 in
Overall Width
2 1/2 in
Yield Strength
40,000 psi
Thickness Tolerance
+/-0.010 in
Fabrication
Cold Drawn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/3752500-132
- Zoro #
- G823353380
- UPC #
- -
- Country of Origin
- Multiple
- Yield Strength
- 40,000 psi
- Item
- Aluminum Flat Bar
- Thickness Tolerance
- +/-0.010 in
- Fabrication
- Cold Drawn
- Temper
- T6511
- Standards
- AMSQQA200/8
- Heat Treatment
- No Heat Treatment
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Material
- Aluminum
- Maximum Temperature
- 1,205 Degrees F
- Tensile Strength
- 45,000 psi
- Brinell Hardness
- 95 BHN
- Shape
- Flat
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Includes Material Certificate
- No Certificates Included
- Heat Treatable
- Heat Treatable
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.375 in
- Overall Width
- 2 1/2 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 132 in
- Overall Length
- 132 in
- Length
- 132 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 132 in Overall Length, Length Tolerance +/-0.125 in, 2 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.