Inch Aluminum Flat Bars
- Mfr # AF6061/3753500-120
- Zoro # G923357127
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Brinell Hardness
95 BHN
Thickness
0.375 in
Tensile Strength
45,000 psi
Thickness Tolerance
+/-0.010 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/3753500-120
- Zoro #
- G923357127
- UPC #
- -
- Country of Origin
- Multiple
- Brinell Hardness
- 95 BHN
- Tensile Strength
- 45,000 psi
- Thickness Tolerance
- +/-0.010 in
- System of Measurement
- Inch
- Heat Treatment
- No Heat Treatment
- Standards
- AMSQQA200/8
- Material
- Aluminum
- Item
- Aluminum Flat Bar
- Shape
- Flat
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- Maximum Temperature
- 1,205 Degrees F
- Fabrication
- Cold Drawn
- Yield Strength
- 40,000 psi
- Temper
- T6511
- Includes Material Certificate
- No Certificates Included
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.375 in
- Wire Rope Length
- 120 in
- Overall Width
- 3 1/2 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 120 in Overall Length, Length Tolerance +/-0.125 in, 3 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.