Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/3753500-84
- Zoro # G723353169
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
1,205 Degrees F
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Length Tolerance
+/-0.125 in
Thickness
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/3753500-84
- Zoro #
- G723353169
- UPC #
- -
- Country of Origin
- Multiple
- Maximum Temperature
- 1,205 Degrees F
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Mill
- Temper
- T6511
- Includes Material Certificate
- No Certificates Included
- Shape
- Flat
- Heat Treatment
- No Heat Treatment
- Material
- Aluminum
- Tensile Strength
- 45,000 psi
- Thickness Tolerance
- +/-0.010 in
- Standards
- AMSQQA200/8
- Item
- Aluminum Flat Bar
- Fabrication
- Cold Drawn
- Brinell Hardness
- 95 BHN
- Yield Strength
- 40,000 psi
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- System of Measurement
- Inch
- Shell Material
- Aluminum
Dimensions
- Length Tolerance
- +/-0.125 in
- Thickness
- 0.375 in
- Wire Rope Length
- 84 in
- Width Tolerance
- +/-0.125 in
- Overall Width
- 3 1/2 in
- Overall Length
- 84 in
- Length
- 84 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 84 in Overall Length, Length Tolerance +/-0.125 in, 3 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.