Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/3754-120
- Zoro # G123360583
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Thickness Tolerance
+/-0.010 in
Overall Width
4 in
Brinell Hardness
95 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/3754-120
- Zoro #
- G123360583
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- No Heat Treatment
- Includes Material Certificate
- No Certificates Included
- Thickness Tolerance
- +/-0.010 in
- Brinell Hardness
- 95 BHN
- Maximum Temperature
- 1,205 Degrees F
- Heat Treatable
- Heat Treatable
- Standards
- AMSQQA200/8
- System of Measurement
- Inch
- Yield Strength
- 40,000 psi
- Material
- Aluminum
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Shape
- Flat
- Temper
- T6511
- Tensile Strength
- 45,000 psi
- Fabrication
- Cold Drawn
- Mechanical Finish
- Mill
- Item
- Aluminum Flat Bar
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 4 in
- Thickness
- 0.375 in
- Wire Rope Length
- 120 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 120 in Overall Length, Length Tolerance +/-0.125 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.