Inch Aluminum Flat Bars

  • Mfr # AF6061/3756-120
  • Zoro # G923357509
product price: 
$
400.99
/ea
Free Shipping & Returns

Key Features

Heat Treatable
Heat Treatable
Length Tolerance
+/-0.125 in
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Width Tolerance
+/-0.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/3756-120
Zoro #
G923357509
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Wire Rope Length
120 in
Overall Width
6 in
Thickness
0.375 in
Overall Length
120 in
Length
120 in

Details

Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Item
Aluminum Flat Bar
Yield Strength
40,000 psi
Maximum Temperature
1,205 Degrees F
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi
Shape
Flat
Standards
AMSQQA200/8
Temper
T6511
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Cold Drawn
Thickness Tolerance
+/-0.010 in
System of Measurement
Inch
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 120 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews