Inch Aluminum Flat Bars

  • Mfr # AF6061/3756-60
  • Zoro # G723353374
product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 in
Thickness
0.375 in
Wire Rope Length
60 in
Length Tolerance
+/-0.125 in
Shape
Flat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/3756-60
Zoro #
G723353374
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
6 in
Thickness
0.375 in
Wire Rope Length
60 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
60 in
Length
60 in

Details

Shape
Flat
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Yield Strength
40,000 psi
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Tensile Strength
45,000 psi
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Standards
AMSQQA200/8
Item
Aluminum Flat Bar
Thickness Tolerance
+/-0.010 in
Material
Aluminum
Mechanical Finish
Mill
Temper
T6511
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 60 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews