Inch Aluminum Flat Bars

  • Mfr # AF6061/3758-120
  • Zoro # G623354266
product price: 
$
478.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-1 in
Heat Treatment
No Heat Treatment
Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Thickness
0.375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/3758-120
Zoro #
G623354266
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Thickness
0.375 in
Width Tolerance
+/-0.125 in
Overall Width
8 in
Wire Rope Length
120 in
Overall Length
120 in
Length
120 in

Details

Heat Treatment
No Heat Treatment
Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Galvanized
Not Galvanized
Fabrication
Cold Drawn
Thickness Tolerance
+/-0.01 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material
Aluminum
Mechanical Finish
Mill
Yield Strength
40,000 psi
Coating
Plain
Heat Treatable
Heat Treatable
Standards
ASTM B632
Brinell Hardness
95 BHN
Item
Aluminum Plate
Temper
T6
Shape
Plate
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 120 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.375 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632

Ratings & reviews