Inch Aluminum Flat Bars

  • Mfr # AF6061/3758-144
  • Zoro # G423355623
product price: 
$
496.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Coating
Plain
Length Tolerance
+/-1 in
Thickness Tolerance
+/-0.01 in
Wire Rope Length
144 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/3758-144
Zoro #
G423355623
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Wire Rope Length
144 in
Thickness
0.375 in
Overall Width
8 in
Width Tolerance
+/-0.125 in
Overall Length
144 in
Length
144 in

Details

Material
Aluminum
Coating
Plain
Thickness Tolerance
+/-0.01 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Galvanized
Not Galvanized
Standards
ASTM B632
Heat Treatable
Heat Treatable
Shape
Plate
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
Maximum Temperature
1,205 Degrees F
Temper
T6
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Fabrication
Cold Drawn
System of Measurement
Inch
Item
Aluminum Plate
Heat Treatment
No Heat Treatment
Brinell Hardness
95 BHN
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 144 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.375 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632

Ratings & reviews