Inch Aluminum Flat Bars

  • Mfr # AF6061/3758-24
  • Zoro # G023360331
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Coating
Plain
Overall Width
8 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Length Tolerance
+/-1 in
Shape
Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/3758-24
Zoro #
G023360331
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
8 in
Length Tolerance
+/-1 in
Wire Rope Length
24 in
Thickness
0.375 in
Width Tolerance
+/-0.125 in
Overall Length
24 in
Length
24 in

Details

Coating
Plain
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Plate
Thickness Tolerance
+/-0.01 in
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Galvanized
Not Galvanized
Temper
T6
Material
Aluminum
Maximum Temperature
1,205 Degrees F
Fabrication
Cold Drawn
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Item
Aluminum Plate
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Standards
ASTM B632
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 24 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.375 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632

Ratings & reviews