Inch Aluminum Flat Bars
- Mfr # AF6061/3758-84
- Zoro # G523360817
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Includes Material Certificate
No Certificates Included
Fabrication
Cold Drawn
Standards
ASTM B632
Tensile Strength
45,000 psi
Wire Rope Length
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/3758-84
- Zoro #
- G523360817
- UPC #
- -
- Country of Origin
- Multiple
- Includes Material Certificate
- No Certificates Included
- Fabrication
- Cold Drawn
- Standards
- ASTM B632
- Tensile Strength
- 45,000 psi
- Galvanized
- Not Galvanized
- Maximum Temperature
- 1,205 Degrees F
- Thickness Tolerance
- +/-0.01 in
- System of Measurement
- Inch
- Yield Strength
- 40,000 psi
- Brinell Hardness
- 95 BHN
- Material
- Aluminum
- Item
- Aluminum Plate
- Coating
- Plain
- Temper
- T6
- Heat Treatment
- No Heat Treatment
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- Shape
- Plate
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 84 in
- Length Tolerance
- +/-1 in
- Width Tolerance
- +/-0.125 in
- Thickness
- 0.375 in
- Overall Width
- 8 in
- Overall Length
- 84 in
- Length
- 84 in
Description
Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 84 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.375 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.