Inch Aluminum Flat Bars

  • Mfr # AF6061/5001500-60
  • Zoro # G523359927
product price: 
$
72.39
/ea

Key Features

Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Flat
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/5001500-60
Zoro #
G523359927
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Overall Width
1 1/2 in
Width Tolerance
+/-0.125 in
Wire Rope Length
60 in
Thickness
0.5 in
Overall Length
60 in
Length
60 in

Details

Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Flat
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi
Fabrication
Cold Drawn
Maximum Temperature
1,205 Degrees F
Item
Aluminum Flat Bar
Thickness Tolerance
+/-0.010 in
Brinell Hardness
95 BHN
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Yield Strength
40,000 psi
Heat Treatable
Heat Treatable
Material
Aluminum
Temper
T6511
Standards
AMSQQA200/8
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 60 in Overall Length, Length Tolerance +/-0.125 in, 1 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.5 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews