Inch Aluminum Flat Bars
- Mfr # AF6061/5006-132
- Zoro # G923358094
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Maximum Temperature
1,205 Degrees F
Includes Material Certificate
No Certificates Included
Width Tolerance
+/-0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/5006-132
- Zoro #
- G923358094
- UPC #
- -
- Country of Origin
- Multiple
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Yield Strength
- 40,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Includes Material Certificate
- No Certificates Included
- Item
- Aluminum Flat Bar
- Shape
- Flat
- Tensile Strength
- 45,000 psi
- Standards
- AMSQQA200/8
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 95 BHN
- Heat Treatable
- Heat Treatable
- Material
- Aluminum
- Temper
- T6511
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Fabrication
- Cold Drawn
- Thickness Tolerance
- +/-0.010 in
- Shell Material
- Aluminum
Dimensions
- Width Tolerance
- +/-0.125 in
- Thickness
- 0.5 in
- Wire Rope Length
- 132 in
- Overall Width
- 6 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 132 in
- Length
- 132 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 132 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.5 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.