Inch Aluminum Flat Bars

  • Mfr # AF6061/5008-12
  • Zoro # G823352666
product price: 
$
80.15
/ea

Key Features

Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Temper
T6
Overall Width
8 in
Shape
Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/5008-12
Zoro #
G823352666
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
8 in
Length Tolerance
+/-1 in
Wire Rope Length
12 in
Width Tolerance
+/-0.125 in
Thickness
0.5 in
Overall Length
12 in
Length
12 in

Details

Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Temper
T6
Shape
Plate
Galvanized
Not Galvanized
Material
Aluminum
System of Measurement
Inch
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Item
Aluminum Plate
Standards
ASTM B632
Heat Treatment
No Heat Treatment
Thickness Tolerance
+/-0.01 in
Maximum Temperature
1,205 Degrees F
Includes Material Certificate
No Certificates Included
Brinell Hardness
95 BHN
Coating
Plain
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Mill
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 12 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.5 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632

Ratings & reviews