Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/5008-120
- Zoro # G423357092
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8 in
Mechanical Finish
Mill
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Yield Strength
40,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/5008-120
- Zoro #
- G423357092
- UPC #
- -
- Country of Origin
- Multiple
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Includes Material Certificate
- No Certificates Included
- Yield Strength
- 40,000 psi
- Coating
- Plain
- Tensile Strength
- 45,000 psi
- Shape
- Plate
- Maximum Temperature
- 1,205 Degrees F
- Standards
- ASTM B632
- Thickness Tolerance
- +/-0.01 in
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Item
- Aluminum Plate
- Fabrication
- Cold Drawn
- Heat Treatable
- Heat Treatable
- Galvanized
- Not Galvanized
- Heat Treatment
- No Heat Treatment
- Temper
- T6
- Brinell Hardness
- 95 BHN
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 8 in
- Thickness
- 0.5 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 120 in
- Length Tolerance
- +/-1 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 120 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.5 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.