Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/5008-144
- Zoro # G923355390
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+/-1 in
Shape
Plate
Width Tolerance
+/-0.125 in
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/5008-144
- Zoro #
- G923355390
- UPC #
- -
- Country of Origin
- Multiple
- Shape
- Plate
- Item
- Aluminum Plate
- Heat Treatable
- Heat Treatable
- Yield Strength
- 40,000 psi
- Fabrication
- Cold Drawn
- Brinell Hardness
- 95 BHN
- System of Measurement
- Inch
- Thickness Tolerance
- +/-0.01 in
- Mechanical Finish
- Mill
- Temper
- T6
- Tensile Strength
- 45,000 psi
- Galvanized
- Not Galvanized
- Maximum Temperature
- 1,205 Degrees F
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Heat Treatment
- No Heat Treatment
- Coating
- Plain
- Material
- Aluminum
- Standards
- ASTM B632
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/-1 in
- Width Tolerance
- +/-0.125 in
- Overall Width
- 8 in
- Wire Rope Length
- 144 in
- Thickness
- 0.5 in
- Overall Length
- 144 in
- Length
- 144 in
Description
Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 144 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.5 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.