Inch Aluminum Flat Bars

  • Mfr # AF6061/5008-24
  • Zoro # G923356311
product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant, Wear-Resistant
System of Measurement
Inch
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Thickness Tolerance
+/-0.01 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/5008-24
Zoro #
G923356311
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Wire Rope Length
24 in
Thickness
0.5 in
Overall Width
8 in
Overall Length
24 in
Length
24 in

Details

Resistance Properties
Corrosion-Resistant, Wear-Resistant
System of Measurement
Inch
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Item
Aluminum Plate
Thickness Tolerance
+/-0.01 in
Galvanized
Not Galvanized
Coating
Plain
Temper
T6
Includes Material Certificate
No Certificates Included
Shape
Plate
Material
Aluminum
Maximum Temperature
1,205 Degrees F
Heat Treatment
No Heat Treatment
Fabrication
Cold Drawn
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Standards
ASTM B632
Brinell Hardness
95 BHN
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 24 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.5 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632

Ratings & reviews