Inch Aluminum Flat Bars

  • Mfr # AF6061/5008-60
  • Zoro # G023360607
product price: 
$
340.99
/ea
Free Shipping & Returns

Key Features

Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Galvanized
Not Galvanized
Material
Aluminum
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/5008-60
Zoro #
G023360607
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Thickness
0.5 in
Wire Rope Length
60 in
Overall Width
8 in
Width Tolerance
+/-0.125 in
Overall Length
60 in
Length
60 in

Details

Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Galvanized
Not Galvanized
Material
Aluminum
System of Measurement
Inch
Tensile Strength
45,000 psi
Fabrication
Cold Drawn
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Standards
ASTM B632
Coating
Plain
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Item
Aluminum Plate
Yield Strength
40,000 psi
Thickness Tolerance
+/-0.01 in
Temper
T6
Shape
Plate
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 60 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.5 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632

Ratings & reviews